Beli clamp pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Deskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- SUMNER Pipe Stand & Vise (Penyangga Pipa)Deskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- SUMNER Pipe Welding Clamp (Klem Las Pipa)Deskripsi:Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.atribut:
- UNSPSC: 23171511
- Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
- Tool Type: Pipe Clamp
- Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)Deskripsi:Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.atribut:
- UNSPSC: 31162906
- Band Material: Steel
- For Use On: Hot or Cold Pipe Lines
- Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
- Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Deskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- KDS Pipe Clamp (Klem Pipa)Deskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- Ultra Alfatec Hydraulic Pipe Clamp Light Series Single Hole (Klem Pipa)atribut:
- Number of Hole: 1 Hole
- Non Brand Strap Clamp for Tubing & Pipe (Penjepit Pipa Tali)Deskripsi:Standard strap clamps hold runs of tube or pipe along flat surfaces. They are often used to guide the direction of tube or pipe while providing light-duty support.atribut:
- UNSPSC: 31162906
- Irriplast Clamp Saddle (Klem Pelana)Deskripsi:The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.atribut:
- Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
- Working Pressure (Bar): 4 to 16, at temperature of 20°C
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- DURAN Quick Release Clamps With Retaining ClipsDeskripsi:Accessories for flat flange vessels.
- KAKUDAI Stainless Steel Saddle BandDeskripsi:-To hold pipes on a wall surface.atribut:
- Mounting Hole Diameter: 4.0mm
- Material: Stainless Steel
- Purpose of Use: To hold pipes on a wall surface.
- IFAN Pipe Clamp PPRDeskripsi:Pipe Clamp PPR class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
- POLY-PUSH Clamp Saddleatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
- LAVOR Rotary Head Nozzleatribut:
- Working Pressure: 500 bar (max)
- Gun Connection: 1/4 inch G-F
- Angle Coverage Form: 90 degrees
- Material: stainless steel body and seat/nozzle in highly shock-resistant tungsten carbide
Daftar Harga clamp pipe Terbaru October 2026
| Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa) | Rp469.900 |
| SUMNER Pipe Stand & Vise (Penyangga Pipa) | Rp2.499.900 |
| PITHON Saddles Clamp for Pipe E Type | Rp14.900 |
| SUMNER Pipe Welding Clamp (Klem Las Pipa) | Rp5.099.900 |
| Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut) | Rp469.900 |
| ORIS Klem Pipa OCP Tebal (Klem Pipa) | Rp1.900 |
| Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa) | Rp92.900 |
| Takamiya TOP Catch Clamp Square Root (Klem Scafolding) | Rp369.900 |
| KDS Pipe Clamp (Klem Pipa) | Rp1.099.900 |
| Ultra Alfatec Hydraulic Pipe Clamp Light Series Single Hole (Klem Pipa) | Rp22.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2rP110015099-1.jpg)
/d4P109849472-9.jpg)

/8pP109496313-1.jpg)
/9aP109981334-1.jpg)
/1wP107088068-1.jpg)
/ayP109992394-11.jpg)
/gmP111902598-1.jpg)
/P102766709-1.jpg)
/lhP111705773-2.jpg)
/21P110013073-11.jpg)
/Irriplast%20Clamp%20Saddle%20(Klem%20Pelana)/dqP112005494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)